Beli Hard Hat Full Brim di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Hard Hat (Helm Safety)
    Mulai

    Rp339.900

    3M Hard Hat (Helm Safety)
    Deskripsi:
    The 3M™ SecureFit™ H-Series Hard Hats with Pressure Diffusion Technology are designed to self-adjust to the wearer as the ratchet is tightened. This helps create a personalized fit and reduces the pressure on the forehead up to 30% compared to current 3M H-series hard hat suspensions. The smooth, easy turning ratchet suspension sits lows on the head to increase security and reduce pressure, helping to make the SecureFit™ H-Series a comfortable and stable hard hat option. Choose from cap or full brim style in a gloss finish.The 3M™ SecureFit™ H-Series Hard Hats provides 3M innovation in comfort while maintaining the traditional cap and full brim design that many prefer. If you wear a hard hat for a full shift, you want it to be comfortable and fit properly. 3M recognizes this and has responded by designing a suspension system that self-adjusts to the wearer as the ratchet is tightened. Chosen 9 times out of 10 over current conventional hard hats*, this suspension system flexes and self-adjusts to the size of the wearer’s head, reducing forehead pressure and increasing comfort for all-day wear. Footnote: **End-user survey conducted by 3M, November 2020 – March 2021. Participants were allowed to keep the new 3M hard hat.
    atribut:
    • Head Size (cm): 50 to 64
    • Helmet Material: HDPE (High-Density Polyethylene)
    • Suspension Type: 4 Point Ratchet
    • Vented: No
  2. KRISBOW Full Brim Safety Helmet (Helm Proyek)
    Mulai

    Rp149.900

    KRISBOW Full Brim Safety Helmet (Helm Proyek)
    Deskripsi:
    Untuk melindungi bagian kepala, para pekerja membutuhkan sebuah helm yang efektif melindungi kepala juga tetap nyaman digunakan sepanjang hari. Helm full brim Krisbow menawarkan perlindungan maksimal dengan konstruksi HDPE yang kokoh. Helm industrial grade ini sudah dilengkapi sertifikasi CE dan ANSI yang cocok digunakan pada area konstruksi. Nyaman digunakan dengan 4 titik harness dan bobot helm yang ringan
    atribut:
    • Certifications: ANSI, CE
    • Helmet Material: HDPE (High-Density Polyethylene)
  3. MSA Face Shield Hard Hat & Helmet Adapter (Pelindung Wajah)
    Mulai

    Rp499.900

    MSA Face Shield Hard Hat & Helmet Adapter (Pelindung Wajah)
    Deskripsi:
    These face shield mounting adapters secure a face shield to a compatible MSA-brand hard hat. Hard hat face shields and adapters attach to compatible hard hats to protect workers from splash and impact from flying debris.
    atribut:
    • UNSPSC: 46181707
    • Color: Black
    • Dielectric Protection: Yes
    • For use with: MSA Slotted Cap
    • Includes: Debris Control; Frame
    • Manufacturer Part Number: 10115730
    • Material: Plastic
    • Standards: ANSI/ISEA Z87.1-2010; CSA Z94.1-2015
  4. MSA Safety Helmet (Helm Proyek/Helm Safety)
    Mulai

    Rp619.900

    MSA Safety Helmet (Helm Proyek/Helm Safety)
    Deskripsi:
    General purpose front-brim (Type 1, Class E) hard hats are non-vented and they have a front brim to protect the face from sun, reduce glare, and help shed rain. Type 1, Class E hard hats protect wearers from vertical impacts and high-voltage conductors (up to 20KV). These hard hats are used by construction workers, road crews, and other workers as required by OSHA.
    atribut:
    • UNSPSC: 46181701
    • ANSI Classification: Type 1, Class E
    • Accessory Mounting Options: Side-Slots
    • Accessory Slots: Yes
    • Application: General Purpose
    • CSA Class: E
    • CSA Type: 1
    • Fits Hat Size: 6-1/2 to 8
    • Head Protection Brand: MSA
    • Head Protection Graphics: No Graphics
    • Head Protection Material: Polyethylene
    • Head Protection Style: Full Brim
    • Head Protection Suspension Type: Ratchet (4-Point)
    • Head Protection Venting: No
    • High-Visibility: No
    • Number of Suspension Points: 4
    • Series: V-Gard
    • Standards: ANSI Z89.1-2014; CSA Z94.1-2015
    • Suspension Adjustment Type: Ratchet
  5. Bullard Fire and Rescue Helmet (Helm Proyek)
    Mulai

    Rp15.999.900

    Bullard Fire and Rescue Helmet (Helm Proyek)
    atribut:
    • UNSPSC: 46181704
    • Chin Strap: Nomex(R) Quick Release and Postman Slide
  6. TRUSCO Safety Hat For Disaster Prevention Camet
    Mulai

    Rp689.900

    TRUSCO Safety Hat For Disaster Prevention Camet
    Deskripsi:
    It's small and compact! Protect your head in case of emergency. Inside is a shock absorbing pad. Because it is a hat type, it is easy to wear and it is hard to get tired. It has more than 4 times the shock absorption performance of the disaster prevention hood.* It is not a protective cap, motorcycle, or bicycle helmet. * Cannot be used in an environment where nationally certified products should be used.
  7. CIG Sun Brim Safety Helmet (Helm Proyek)
    Mulai

    Rp129.900

  8. MILWAUKEE Safety Helmet (Helm Proyek/Helm Safety)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp559.900

  9. KRISBOW Safety Helmet Front Brim Vented (Helm Proyek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    KRISBOW Safety Helmet Front Brim Vented (Helm Proyek)
    Deskripsi:
    Alat yang digunakan untuk melindungi bagian kepala merek KRISBOW (helm ). Helm ini biasanya digunakan para pekerja bangunan. Manfaatnya unt uk menghindari insiden kecil maupun besar seperti benturan atau tertim pa benda yang jatuh. Helm ini mempunyai kualitas yang baik, mudan dan nyaman digunakan, serta harga yang terjangkau. Terbuat dari plastik HDPE.
    atribut:
    • Certifications: ANSI, CE
    • Dimensions (mm): 28x22x16
    • Helmet Material: HDPE (High-Density Polyethylene)
    • Type: Vented
  10. KRISBOW Safety Helmet Front Brim non Vented (Helm Proyek)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp99.900

    KRISBOW Safety Helmet Front Brim non Vented (Helm Proyek)
    atribut:
    • Dimensions (cm): 28x22x16
    • Type: Non Vented
    • Certifications: ANSI, CE
    • Helmet Material: HDPE (High-Density Polyethylene)
  11. XTEND + CLIMB Step Stool (Tangga Pijakan Lipat)
    Mulai

    Rp999.900

    XTEND + CLIMB Step Stool (Tangga Pijakan Lipat)
    Deskripsi:
    Hard hat visors provide full-brim protection for front-brim hats and extend brim depth of full-brim head gear. They are placed over the brim of the hard hat to provide additional face and neck shade and reduce glare as compared to standard brims. Brim shades are commonly used by workers who spend extended time outdoors, such as road crews and construction and landscape workers.
  12. 3M Earmuff Peltor Optime 105 Helmet Mounted H10P3E (Penutup Telinga)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp799.900

    3M Earmuff Peltor Optime 105 Helmet Mounted H10P3E (Penutup Telinga)
    Deskripsi:
    3M Peltor Optime 105 cap attached earmuffs feature double-shell technology to provide effective hearing protection.For noise levels up to 105 dBA, these cap attached with double-shell technology to provide effective hearing protection- Proprietary Twin-Cup design has soft, foam-filled earmuffs.- Easy cap-mount design- Earcup pivot points that tilt for optimum comfort and efficiency.- Liquid/foam filled earmuff cushions.- Color-coding to help match attenuation needs.- Noise Reduction Rating (NRR): 27 dB. CSA Class ALThe NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided.3M is Leading the Advancement of Hearing Conservation.For noise levels up to 105 dBAEasy cap-mount designLiquid/foam filled earmuff cushionsNoise Reduction Rating (NRR): 27dB. CSA Class AL
    atribut:
    • Product Series: Optime
    • Dielectric: No
    • Hearing Protection Style: Hard Hat Attached
    • Metal Detectable: No
    • Moisture Resistant: No
    • Packaging: Box
    • CSA Class: CSA Class AL
    • Color: Red-Black
    • Electrically Insulated: No
    • Hearing Protection Type: cap-mount earmuffs
    • Material: ABS
    • Product Type: Earmuff
    • Shape: Earmuffs
  13. HOMZ Storage Tub Nylon (Wadah Plastik)
    Mulai

    Rp369.900

    HOMZ Storage Tub Nylon (Wadah Plastik)
    Deskripsi:
    General purpose full-brim (Type1, Class E) hard hats are non-vented and they have a brim around the entire hat to protect the face and neck from sun, reduce glare, and help shed rain. Type 1, Class E hard hats protect wearers from vertical impacts and high-voltage conductors (up to 20KV). Full brim hard hats are used when required by OSHA and workers are outdoors or working in direct sunlight.
    atribut:
    • UNSPSC: 24112003
    • Capacity (L): ± 68.13
    • Handle Material: Nylon
    • Overall Diameter (inch): 21-1/4
    • Overall Height (inch): 16-1/2
    • Overall Width (inch): 21-1/2
    • Shape: Round
    • Tube Material: Plastic
  14. CONDOR Gas Cylinder Lockout Device
    Mulai

    Rp2.899.900

    CONDOR Gas Cylinder Lockout Device
    Deskripsi:
    General purpose full-brim (Type1, Class E) hard hats are non-vented and they have a brim around the entire hat to protect the face and neck from sun, reduce glare, and help shed rain. Type 1, Class E hard hats protect wearers from vertical impacts and high-voltage conductors (up to 20KV). Full brim hard hats are used when required by OSHA and workers are outdoors or working in direct sunlight.
    atribut:
    • UNSPSC: 24101504
    • For Maximum Padlock Shackle Diameter (inch): 1/4
    • For Pressure Type: High
    • Includes: (1) Brass Padlock; (1) Lockout Device; (3) Keys
    • Lockout Color: Yellow
    • Lockout Material: Steel
    • Lockout Type: Gas Cylinder Transport Lockout Devices
    • Maximum Number of Padlocks: 1
    • Overall Height (inch): 9.97
    • Overall Width (inch): 3.86
    • Standards: OSHA 1910.147
  15. MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp319.900

    MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Deskripsi:
    The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Certifications: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
    • Head Size (cm): 53 to 63
    • Helmet Material: Shell Polyethylene
    • Impact Protection: Top Impact (Type 1)
    • Includes Chinstrap: No
    • Ventilation: Non-Vented
  16. MSA V-Gard Safety Helmet (Helm Proyek)
    27%
    Mulai

    Rp129.900

    MSA V-Gard Safety Helmet (Helm Proyek)
    Deskripsi:
    MSA V-Gard hard hat known for comfort, quality and durability. The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction-so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Type: On Cap
    • Certifications: ANSI/ISEA Z89,1-2009 (Class E,Type I) & CSA Z941,1-2005 (Class E, Type I)
    • Head Size (cm): 53 to 63
    • Helmet Material: Polyethylene
Daftar Harga Hard Hat Full Brim Terbaru November 2026
3M Hard Hat (Helm Safety)Rp339.900
KRISBOW Full Brim Safety Helmet (Helm Proyek)Rp149.900
MSA Face Shield Hard Hat & Helmet Adapter (Pelindung Wajah)Rp499.900
MSA Safety Helmet Hard Hat Suspension (Helm Proyek)Rp119.900
PROTECTOR Full Brim Safety Helmet (Helm Proyek)Rp229.900
MSA Safety Helmet (Helm Proyek/Helm Safety)Rp619.900
Bullard Fire and Rescue Helmet (Helm Proyek)Rp15.999.900
TRUSCO Safety Hat For Disaster Prevention CametRp689.900
CIG Sun Brim Safety Helmet (Helm Proyek)Rp129.900
MILWAUKEE Safety Helmet (Helm Proyek/Helm Safety)Rp559.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)